Learn More
Thermo Scientific™ SuperNuova+™ Stirring Hotplates Series
Get reliable performance, dependable safety and simple operation.
Brand: Thermo Scientific™ SP88857195
813.28 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 6.75000kg
Description
Get reliable performance, dependable safety and simple operation with our new Thermo Scientific™ SuperNuova+™ stirring hotplate series . Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring
- Raised display design protects electronics from spills
- Ability to save temperature setting
- Optional PT1000 temperature probe and splash guard protection shield
- Includes: PT100 Temperature Probe, Rod and Clamps
- Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic couplng
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Specifications
Ceramic | |
Power Cord | |
5.6 kg | |
13 in. | |
9.7 cm | |
3.8 in. | |
20.8 cm | |
8.2 in. | |
5.6 kg | |
Square | |
50 to 1500 rpm | |
7.25 in. x 7.25 in. | |
LED |
230 V | |
12.3 lb. | |
230 V 50/60 Hz | |
7.25 x 7.25 in. | |
Ambient to 450°C | |
50/60 Hz | |
33 cm | |
12.3 lb. | |
Stirring Hotplate, Stirrer | |
EU/UK/AUS/CN | |
3 Years | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.