missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperSlik™ 10 μL Extra Long Low Retention Pipette Tips

These graduated, extra long pipette tips with UltraFine™ Points come in resealable bags or racks.

Brand:  Labcon™ 1165-965-006-9

Additional Details : Weight : 1.37890kg

 View more versions of this product

Product Code. 17567866

  • £55.05 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

  • Graduated at 2 μL and 10 μL
  • Fits standard 10 μL pipettes
  • If sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

10 μL
Sterile
Purple
2 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Micropipetting
Rack, 96
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs.
Yes
Non-Filtered
Clear
Autoclavable
47.6 mm
Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free
E-beam
Extended Length
Single-use
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers