missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 10 μL Extra Long Low Retention Pipette Tips
These graduated, extra long pipette tips with UltraFine™ Points come in resealable bags or racks.
Brand: Labcon™ 1165-800-000-9
20.09 GBP valid until 2024-09-27
Use promo code "21716" to get your promotional price.
Description
- Graduated at 2 μL and 10 μL
- Fits standard 10 μL pipettes
- If sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
10 μL | |
Non-sterile | |
Autoclavable | |
47.6 mm | |
Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free | |
Bagged | |
1000 Tips/Bag, 10 Bags/Cs. | |
Yes |
Non-filtered | |
Clear | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Micropipetting | |
Extended Length | |
Single-use | |
Polypropylene Resin |