missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 200 μL Low Retention Pipette Tips with Wide Bore
These pipette tips with beveled points offer low retention and are available bagged or racked.
Brand: Labcon™ 1164-800-000-9
This item is not returnable.
View return policy
Description
- Fits most standard 200 μL pipettes
- With 1.45 mm orifice for viscous samples
- If sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
200 μL | |
Non-sterile | |
Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free | |
Bagged | |
1000 Tips/Bag, 10 Bags/Cs. | |
No |
Non-filtered | |
Clear | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Micropipetting | |
Wide Orifice | |
Single-use | |
Polypropylene Resin |