missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperSlik™ 200 μL Low Retention Pipette Tips with Wide Bore

These pipette tips with beveled points offer low retention and are available bagged or racked.

Brand:  Labcon™ 1164-960-006-9

 View more versions of this product

Product Code. 17527866

  • £74.80 / Pack of 960
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Fits most standard 200 μL pipettes
  • With 1.45 mm orifice for viscous samples
  • If sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

200 μL
Non-sterile
Autoclavable
49.7 mm
Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free
Rack, 96
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs.
No
Non-filtered
Clear
2 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Micropipetting
Wide Orifice
Single-use
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers