missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 250 μL Low Retention Pipette Tips for Rainin™ LTS Pipettors
These low retention pipette tips with UltraFine™ points are low mounting with ejection forces less than 3 kg.
Brand: Labcon™ 1067-965-006-9
62.48 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 14.06140kg
Description
- Ultra low fluid retention
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
250 μL | |
Sterile | |
Purple | |
2.01 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
Rack, 96 | |
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. | |
Single-use | |
Yes | |
Polypropylene Resin |
Non-filtered | |
Natural | |
Autoclavable | |
51.3 mm | |
ATP, RNase/DNase, and Endotoxin-free | |
E-beam | |
UltraFine | |
RT | |
Rainin LTS | |
SuperSlik Low Retention | |
10, 50, 100, 200 μL |