missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperSlik™ 300 μL Low Retention Pipet Tips for Rainin™ LTS Pipettes

These graduated, low retention pipette tips have UltraFine™ points and are available in mini refills, resealable bags, or racks.

Brand:  Labcon™ 1160-260-000-9

29.99 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Additional Details : Weight : 3.62870kg

 View more versions of this product

Product Code. 16681933

  • £36.35 / Pack of 768
In Stock
to see stock.
Add to basket

Description

Description

  • Fits 300 μL Rainin™ LTS style pipettes
  • Low mounting with ejection forces at less than 3 kg
  • Ultra low fluid retention
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

300 μL
Non-sterile
Autoclavable
55.6 mm
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free
Refill
768 Tips/Refill, 10 Refills/Cs.
Yes
Rainin LTS
SuperSlik Low Retention
10, 50, 100 μL
Non-filtered
Natural
2.18 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
UltraFine
RT
Single-use
Yes
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers