missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 300 μL Low Retention Pipet Tips for Rainin™ LTS Pipettes
These graduated, low retention pipette tips have UltraFine™ points and are available in mini refills, resealable bags, or racks.
Brand: Labcon™ 1160-960-006-9
Additional Details : Weight : 14.06140kg
Description
- Fits 300 μL Rainin™ LTS style pipettes
- Low mounting with ejection forces at less than 3 kg
- Ultra low fluid retention
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
300 μL | |
Non-sterile | |
Purple | |
2.18 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
UltraFine | |
RT | |
Rainin LTS | |
SuperSlik Low Retention | |
10, 50, 100 μL |
Non-filtered | |
Clear | |
Autoclavable | |
55.6 mm | |
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free | |
Rack, 96 | |
960 Tips/Pk., 10 Pk./Cs. | |
Single-use | |
Yes | |
Polypropylene Resin |