missing translation for 'onlineSavingsMsg'
Learn More

Cytiva (formerly Pall Lab) Supor™ 450 Membrane Disc Filters

High flow rate membrane optimized for biological, pharmaceutical, and sterilizing filtration requirements.

Brand:  Cytiva (formerly Pall Lab) 60175

602.30 GBP valid until 2024-12-31
Use promo code "21931" to get your promotional price.



Additional Details : Weight : 0.00100kg

 View more versions of this product

Product Code. 17154491

  • £497.00 / Pack of 100
Estimated Shipment: 19-12-2024
to see stock.
Add to basket

Description

Description

  • Fast filtration with superior flow rates and high throughputs
  • Low protein binding and extensive drug compatibility for critical applications
  • Saves time and money with fewer filter changes per sample volume
  • 142 and 293 mm discs feature printed tab for instant recognition of pore size and lot number
  • Designed for laboratory applications only
  • This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications

Specifications

PES
Non-sterile
Plain
0.45 μm
140 μm
102 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers