missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Supor™ Membrane, Gridded
Supor™ Membrane designed for environmental monitoring applications.
£210.00 - £271.00
Specifications
Color | White |
---|---|
Description | Bulk with Parchment Separators |
Material (Membrane) | PES |
Sterility | Sterile |
Grid Color | Black |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
17164551
|
Cytiva (formerly Pall Lab)
66234 |
0.2 μm |
£210.00
Pack of 200 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17154481
|
Cytiva (formerly Pall Lab)
60043 |
0.45 μm |
£271.00
Pack of 200 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
Description
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
White | |
PES | |
Black | |
47 mm |
Bulk with Parchment Separators | |
Sterile | |
200/Pk. |