missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Supple Connector
The Supple Connector is specifically designed to connect misaligned glass tubes.
Brand: KARTELL 0104700
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Specially designed to connect to misaligned glass tubes.
- Chemically inert.
- Taper conforms to DIN 12242 Standard.
- SUITABLE FOR FOODSTUFF.
Specifications
Supple Connector | |
Not Autoclavable | |
PTFE | |
112.83 mm | |
21.11 mm | |
1 pc. | |
White |
DIN 12242 | |
20.65 mm | |
4.44 in. | |
0.83 in. | |
Glass Bottles | |
1 Connector |