missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Replacement PTFE-Coated Support Sieve for MD050 Series Pressure Filtration Manifolds
Replacement PTFE-Coated Support Sieve for MD050 Series Pressure Filtration Manifolds.
Brand: Cytiva 10450004
Code : A0
Additional Details : Weight : 0.02000kg
Description
- Product Type: Support Sieve
- Model: MD050/0/04
- Material: PTFE-Coated
- For Use With (Application): Pressure Filtration
- For Use With (Equipment): MD050 Series Pressure Filtration Manifolds
Specifications
MD050 Pressure Filter Holder | |
1 Ea. | |
Support Sieve | |
50 mm |