missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Support Stand with Rod
OHAUS™ Support Stand with Rod provides secure support for holding glassware at elevated positions.
Brand: OHAUS™ 30392312
181.99 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.
Specifications
Support Stand | |
Rod | |
13 mm Rod | |
1.00 in. | |
178 mm | |
13.00 in. |
Aluminum | |
Clamp, Specialty, Stand/Rod, CLS-STRODA | |
25.000 mm | |
7.00 in. | |
578 mm | |
330.00 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction