Learn More
Thermo Scientific™ Support Stands for Thermo Scientific™ Heratherm Ovens and Incubators
Support stands with casters
Brand: Thermo Scientific™ 50127743
410.16 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Support stands with casters
Height including casters: 7.36 in. (18.7cm).

Specifications
180 L Model Ovens and Incubators | |
Support Stand | |
Caster |
Videos
-
Thermo Scientific Heratherm heating and drying ovens
-
Thermo Scientific Heratherm heating and drying ovens
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.