missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Heavy-duty Disposable Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Offers an advanced barrier protection against contaminants
- Non-stick properties are built into the glove formulation to create a resistance to tape or adhesives
- Textured fingers ensure strong, efficient grip and maximum worker protection
- Polymer coating assures easy donning to help protect workers in fast-paced environments
- Constructed without natural rubber latex materials or powder, to help protect from allergies, skin irritation and dryness

Specifications
Specifications
Certifications/Compliance | EN-374-2 Level 3, EN-374, 93/42/EEC, EN-455 Parts 1, 2 and 3, ASTM F1671 |
AQL | 0.65 |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Small |
Sterility | Non-sterile |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Documents
Scientific Resources
Brochures
Applications and solutions series: Safety edition
File size: 7.7 MB
Flyers
Microflex gloves
File size: 1.1 MB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell MICROFLEX™ Heavy-duty Disposable Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction