Learn More
Fisherbrand™ SureOne™ Low Retention Filtered Pipette Tips
Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
Brand: Fisherbrand™
37.47 GBP valid until 2024-06-30
Use promo code "21639" to get your promotional price.
Additional Details : Weight : 1.50000kg
Alert:
Single Use Only
Description
Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
- Low retention technology helps maximize sample recovery
- Filter Rack Sterile with small micron filter technology provides aerosol protection
- Lot Traceable and Certified Free of: Rnase/Dnase, DNA, Pyrogen, Endotoxin, Bioburden, PCR Inhibitor and ATP
Specifications
50 μL | |
Sterile | |
Blue | |
0.3 to 2.5% | |
1.98 in. | |
Certificate of Sterility, COA | |
Ambient | |
Electron Beam | |
Universal | |
Low Retention, Beveled, Conical | |
960 | |
Blue | |
Universal Fit | |
SureOne | |
Conical |
Filtered | |
Natural | |
Not Autoclavable | |
0.6 to 3.0% | |
50 mm | |
Certified Free of: Rnase/Dnase, DNA, Pyrogen, Endotoxin, Bioburden, PCR Inhibitor and ATP, Lot Traceable | |
PCR and Real Time PCR, viscous samples | |
Low Retention Technology, Ultra Clear Resin | |
Hinged Rack | |
Filtered Rack Sterile | |
Pipette Tip | |
Single-use | |
No | |
Polypropylene |