missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips
Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Brand: Fisherbrand™ TF112-1000-FIS
43.10 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Universal fit for research grade pipetters.
- Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipetters
- DNase-/RNase-free; sterile tips are also pyrogen-free
- Sterile and clear color
- Filter eliminates aerosol cross-contamination without sealing or trapping samples
- Tips allow for noncontaminated sample recovery
- Not autoclavable
Specifications
100 to 1000 μL | |
Sterile | |
Not Autoclavable | |
89 mm | |
Micro Point | |
Universal Fit | |
SureOne |
Filtered | |
Natural | |
3.5 in. | |
Hinged Rack | |
Reusable | |
Yes | |
100 μL, 200 μL, 500 μL, 1000 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction