missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips

Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
£92.70 - £110.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Format | Hinged Rack |
For Use With (Equipment) | Universal Fit |
Product Code | Brand | Volume (Metric) | Tip Style | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tip Style | Color | Price | Quantity & Availability | ||||
11903466
![]() |
Fisherbrand™
TFA104-10-FIS |
0.1 to 10 μL | Micro Point | Natural |
£97.25
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
11913466
![]() |
Fisherbrand™
TF102-10-FIS |
0.1 to 10 μL | Micro Point, Extended Length | Natural |
£94.65
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
11977714
![]() |
Fisherbrand™
TF102-20-FIS |
0.1 to 20 μL | Extended Length, Micro Point, Low Retention | Clear |
£102.78
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
11943466
![]() |
Fisherbrand™
TF113-20-FIS |
2 to 20 μL | Beveled | Natural |
£92.70
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
11953466
![]() |
Fisherbrand™
TF113-100-FIS |
10 to 100 μL | Beveled | Natural |
£97.15
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
11963466
![]() |
Fisherbrand™
TF140-200-FIS |
20 to 200 μL | Micro Point | Natural |
£96.90
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
11987714
![]() |
Fisherbrand™
TF140-300-FIS |
30 to 300 μL | Micro Point | Clear |
£100.71
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
11973466
![]() |
Fisherbrand™
TF112-1000-FIS |
100 to 1000 μL | Micro Point | Natural |
£110.00
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||
Description
Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Universal fit for research grade pipetters.
- Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipetters
- DNase-/RNase-free; sterile tips are also pyrogen-free
- Sterile and clear color
- Filter eliminates aerosol cross-contamination without sealing or trapping samples
- Tips allow for noncontaminated sample recovery
- Not autoclavable
Specifications
Filtered | |
Not Autoclavable | |
Universal Fit |
Sterile | |
Hinged Rack | |
SureOne |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips