missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
0.1 to 10 μL
2 to 20 μL
missing translation for 'unitSize'
Pack of 960
Beschreibung
Choose from a comprehensive line of pipette tips for demanding liquid-handling applications
Universal fit for research grade pipettes.
- Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipettes
- DNase-/RNase-free; sterile tips are also pyrogen-free
- Sterile and clear color
- Filter eliminates aerosol cross-contamination without sealing or trapping samples
- Tips allow for noncontaminated sample recovery
Spezifikation
Spezifikation
| Volume (Metric) | 2 to 20 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Autoclavable | Not Autoclavable |
| Length (English) | 2 in. |
| Length (Metric) | 5.08cm |
| Format | Hinged Rack |
| Tip Style | Micro Point |
| For Use With (Equipment) | Eppendorf |
| Mehr anzeigen |
As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur