missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Micropoint Pipette Tips, Universal Fit
Designed for use when transferring large sample volume. Advanced moulding technology ensures tips are straight. Alternative option to serological pipettes.
Brand: Fisherbrand™ T112XLR-FIS
21.25 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Designed for use when transferring large sample volume. Advanced moulding technology ensures tips are straight. Alternative option to serological pipettes
- All racked sterile tips are shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors and endotoxin and DNA All nonsterile racked and bulk nonfiltered tips are certified free of RNase, DNase, and DNA
- Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
- Recycle Logo molded into all rack components
- Notched clasp props lid open for autoclave venting
- Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
- Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
- Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
- Reversible flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
- Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
- Lot traceable—all inserts contain the Fisherbrand part number, tip volume, lot number
- Indented insert holes inhibit tip movement, stabilizing them for multichannel work
- Contact Clip prevents unnecessary contact with the tips while clipping in inserts
- Multichannel design; all inserts are 96-well format Robust non-pliable design provides secure seals on every tip
- Product information displayed on box
- Dust Flap prevents debris from contaminating the product
- Finger Knockouts allow easy access to slide out product
- Canyon Cut Package allows for easy tip insert removal
- Reload packaging design saves 58% bench space vs. racked packaging; reduces plastic waste by 52%
Order Info
Packaging options include bulk, rack, rack sterile and reload.
Specifications
100 to 1250 μL | |
Non-sterile | |
Autoclavable | |
89 mm | |
Hinged Rack | |
Universal Fit Pipettor | |
SureOne | |
100, 200, 500, 1000μL |
Non-filtered | |
Blue | |
3.5 in. | |
DNase, RNase, and DNA Free | |
Micro Point | |
Yes | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction