Learn More
Thermo Scientific™ SureSTART™ 0.3 mL Glass Crimp Top Microvials for <2 mL Samples, Level 3 High Performance Applications
Use SureSTART™ 0.3 mL Glass Crimp Top Microvials, Performance Level 3, to maximize injection volume when analyzing sample sizes of less than 2 mL.
£64.21 - £3027.50
Specifications
Size (Metric) Opening | 11 mm |
---|---|
Base Style | Inner Fixed Insert - Conical |
Product Line | SureSTART Level 3 |
Volume (Metric) Total | 0.3 mL |
Closure Type | Crimp Cap |
Product Code | Brand | Material | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | No. per Pack | Price | Quantity & Availability | ||||
17373943
|
Thermo Scientific™
6PCV11-03FIVP |
Clear Glass | 100/Pk. |
£64.21
Pack of 100 |
In Stock
Log in to see stock. |
||||
17383943
|
Thermo Scientific™
6PCV11-03FIVPF |
Clear Glass | 5000/Pk. |
£2897.73
Pack of 5000 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
17393943
|
Thermo Scientific™
6PCV11-03FIVPT |
Clear Glass | 1000/Pk. |
£610.05
Pack of 1000 |
In Stock
Log in to see stock. |
||||
17333953
|
Thermo Scientific™
6PCV1103FIVAP |
Amber Glass | 100/Pk. |
£67.09
Pack of 100 |
In Stock
Log in to see stock. |
||||
17343953
|
Thermo Scientific™
6PCV1103FIVAPF |
Amber Glass | 5000/Pk. |
£3027.50
Pack of 5000 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||||
17353953
|
Thermo Scientific™
6PCV1103FIVAPT |
Amber Glass | 1000/Pk. |
£637.36
Pack of 1000 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
Description
Choose Thermo Scientific™ SureSTART™ 0.3 mL Glass Crimp Top Microvials, Performance Level 3, when you need to maximize the injection volume for <2 mL samples. This 12x32 mm microvial has a fixed insert, providing a total usable volume of 0.25 mL and a residual volume of 4 μL. Available in clear and amber glass, this is a Performance Level 3 vial, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure physical dimensions and autosampler compatibility. These vials meet all requirements of US, EU, JPN Pharmacopeia. Use 11 mm crimp caps and septa to seal these vials. Buy in bulk for greater savings.
Features
Performance Level 3 Vials – for High Performance Applications
- Identified by three waves on the vial
- Convenient write-on patch
- Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
- Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass (HRAM) instruments
Specification Certified
- All Thermo Scientific SureSTART vials are dimensionally verified
- Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
- Uniform and defect-free
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
Specifications
11 mm | |
SureSTART Level 3 | |
Crimp Cap | |
Specification Certified | |
Yes |
Inner Fixed Insert - Conical | |
0.3 mL | |
32 mm | |
0.3 mL Crimp Glass Microvial with Fixed Insert, Level 3 | |
0.25 mL |