Learn More
Thermo Scientific™ SureSTART™ 1.7 mL Glass High Recovery Screw Top Microvials for <2 mL Samples, Level 2 High-Throughput Applications
Use SureSTART™ 1.7 mL High Recovery Glass Screw Top Microvials for high-throughput applications to maximize injection volume when analysing sample sizes less than 2 mL.
£143.77 - £6487.48
Specifications
Material | Clear Glass |
---|---|
Size (Metric) Opening | 9 mm |
Volume (Metric) Residual | 4 μL |
Base Style | High Recovery, V-bottom |
Product Line | SureSTART Level 2 |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
17313903
|
Thermo Scientific™
6ASV9-V1 |
100/Pk. |
£143.77
Pack of 100 |
In Stock
Log in to see stock. |
|||||
17323903
|
Thermo Scientific™
6ASV9-V1F |
5000/Pk. |
£6487.48
Pack of 5000 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
17333903
|
Thermo Scientific™
6ASV9-V1T |
1000/Pk. |
£1365.78
Pack of 1000 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
Description
Choose Thermo Scientific™ SureSTART™ 1.7 mL High Recovery Glass Screw Top Microvials to maximize the injection volume for <2 mL samples in high-throughput applications. With dimensions of 12x32 mm, these microvials have an internal conical reservoir that provides a total usable volume of 1.5 mL and a residual volume of 4 μL. Performance Level 2 vials ensure high quality data with an uninterrupted workflow in high-throughput applications using GC, HPLC/UHPLC, and single or triple quadrupole MS systems. Use Level 2 vials for routine QA/QC applications, where the analyte levels are achievable or close to the method detection level. They have very low metal content, extractables, and leachables and conform to high standards to meet your regulatory requirements. These vials are Specification Certified to ensure their physical dimensions and autosampler compatibility.
Features
- Meet all requirements of US, EU, JPN Pharmacopeia
- Use Thermo Scientific 9 mm screw caps and septa to seal this vial
- Buy in bulk for greater savings
Performance Level 2 Vials – for High-Throughput Applications
- Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
Specification Certified
- All Thermo Scientific SureSTART vials are dimensionally verified
- Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
- Uniform and defect-free
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
Specifications
Clear Glass | |
4 μL | |
SureSTART Level 2 | |
Screw Cap | |
Specification Certified | |
Yes |
9 mm | |
High Recovery, V-bottom | |
1.7 mL | |
32 mm | |
1.7 mL High Recovery Screw Glass Microvial, Level 2 | |
1.3 mL |