Learn More
Thermo Scientific™ SureSTART™ 18 mm Precision Screw Caps, Level 3 High Performance Applications
Use Level 3 Thermo Scientific™ SureSTART™ 18 mm Precision Screw Caps with screw vials that have an 18 mm opening for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.
£99.95 - £4980.00
Specifications
Color | Silver |
---|---|
Material | Magnetic Steel |
Product Line | SureSTART Level 3 |
Certifications/Compliance | Specification Certified |
Type | Precision Screw, Level 3 |
Product Code | Brand | Septum | Hardness | Thickness (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Septum | Hardness | Thickness (Metric) | Price | Quantity & Availability | |||||
17303993
|
Thermo Scientific™
6PMSC18-ST2 |
Blue Silicone/Clear PTFE; Soft | 45 Shore | 2 mm |
£99.95
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
17313993
|
Thermo Scientific™
6PMSC18-ST2F |
Blue Silicone/Clear PTFE; Soft | 45 Shore | 2 mm |
£4376.78
Pack of 5000 |
Estimated Shipment: 21-07-2025
Log in to see stock. |
|||||
17323993
|
Thermo Scientific™
6PMSC18-ST2T |
Blue Silicone/Clear PTFE; Soft | 45 Shore | 2 mm |
£924.60
Pack of 1000 |
Estimated Shipment: 24-03-2025
Log in to see stock. |
|||||
17333993
|
Thermo Scientific™
6PMSC18-STH |
Red Silicone/Natural PTFE; High Temperature | 45 Shore | 3 mm |
£110.55
Pack of 100 |
In Stock
Log in to see stock. |
|||||
17343993
|
Thermo Scientific™
6PMSC18-STHF |
Red Silicone/Natural PTFE; High Temperature | 54 Shore | 3 mm | N/A | ||||||
17353993
|
Thermo Scientific™
6PMSC18-STHT |
Red Silicone/Natural PTFE; High Temperature | 54 Shore | 3 mm |
£1095.00
Pack of 1000 |
Estimated Shipment: 24-03-2025
Log in to see stock. |
|||||
Description
Use Thermo Scientific™ SureSTART™ 18 mm Precision Screw Caps with screw vials that have an 18 mm opening, including our SureSTART 10 mL and 20 mL Screw Top Headspace Vials (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from magnetic steel caps with all-purpose silicone/PTFE septa designed to reduce autosampler needle issues. Select High Temperature septa to allow for heating to over 250°C without excessive septum softening or the release of volatile vapors.
Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
Specifications
Silver | |
SureSTART Level 3 | |
Precision Screw, Level 3 | |
18 mm Screw Headspace Vials |
Magnetic Steel | |
Specification Certified | |
18 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.