Learn More
Thermo Scientific™ SureSTART™ 2 mL Glass Crimp Top Vials, Level 2 High-Throughput Applications
Choose SureSTART™ 2 mL Glass Crimp Top Vials, Performance Level 2, to ensure high quality data with an uninterrupted workflow in high-throughput applications.
£11.50 - £865.01
Specifications
Size (Metric) Opening | 11 mm |
---|---|
Volume (Metric) Residual | 170 μL |
Base Style | Flat Base |
Product Line | SureSTART Level 2 |
Volume (Metric) Total | 2 mL |
Product Code | Brand | Material | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | No. per Pack | Price | Quantity & Availability | ||||
17333793
|
Thermo Scientific™
6ACV11-1P |
Clear Glass | 100/pack |
£11.50
Pack of 100 |
In Stock
Log in to see stock. |
||||
17343793
|
Thermo Scientific™
6ACV11-1PF |
Clear Glass | 5000/pack |
£519.00
Pack of 5000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17353793
|
Thermo Scientific™
6ACV11-1PT |
Clear Glass | 1000/pack |
£109.26
Pack of 1000 |
In Stock
Log in to see stock. |
||||
17363793
|
Thermo Scientific™
6ACV11-2P |
Amber Glass | 100/pack |
£19.17
Pack of 100 |
In Stock
Log in to see stock. |
||||
17373793
|
Thermo Scientific™
6ACV11-2PF |
Amber Glass | 5000/pack |
£865.01
Pack of 5000 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
17383793
|
Thermo Scientific™
6ACV11-2PT |
Amber Glass | 1000/pack |
£182.10
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
Choose Thermo Scientific™ SureSTART™ 2 mL Glass Crimp Top Vials, Performance Level 2, to ensure high quality data with an uninterrupted workflow in high-throughput applications using GC, HPLC/UHPLC, and single or triple quadrupole MS systems. Use these vials for routine QA/QC applications, where the analyte levels are achievable or close to the method detection level. They have very low metal content, extractables, and leachables and conform to high standards so that you can meet your regulatory requirements. They are Specification Certified to ensure their physical dimensions and autosampler compatibility.
Features
- Available in clear and amber glass
- Meet all requirements of US, EU, JPN Pharmacopeia
- Use 11 mm crimp caps and septa to seal these vials
- Use Thermo Scientific manual or electronic crimpers and decrimpers to seal and remove your crimp caps
- Buy in bulk for greater savings
Performance Level 2 Vials – for High-Throughput Applications
- Identified by two waves on the vial
- Convenient write-on patch
- Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
Specification Certified
- All Thermo Scientific SureSTART vials are dimensionally verified
- Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
- Uniform and defect-free
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
Specifications
11 mm | |
Flat Base | |
2 mL | |
32 mm | |
2 mL Crimp Glass Vial, Level 2 | |
1.5 mL |
170 μL | |
SureSTART Level 2 | |
Crimp Cap | |
Specification Certified | |
Yes |