Learn More
Thermo Scientific™ SureSTART™ 2 mL Glass Screw Top Vials, Level 3 High Performance Applications
Use SureSTART™ 2 mL Glass Screw Top Vials, Performance Level 3, for high performance GC-MS and LC-MS applications.
£14.38 - £821.75
Specifications
Size (Metric) Opening | 9 mm |
---|---|
Base Style | Flat Base |
Product Line | SureSTART Level 3 |
Volume (Metric) Total | 2 mL |
Closure Type | Short Thread Screw Cap |
Product Code | Brand | Material | Type | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Type | No. per Pack | Price | Quantity & Availability | |||
17354073
|
Thermo Scientific™
6PSV9-1P |
Clear Glass | 2 mL Screw Glass Vial, Level 3 | 100/Pk. |
£14.38
Pack of 100 |
In Stock
Log in to see stock. |
|||
17364073
|
Thermo Scientific™
6PSV9-1PF |
Clear Glass | 2 mL Screw Glass Vial, Level 3 | 5000/Pk. |
£648.75
Pack of 5000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
17304083
|
Thermo Scientific™
6PSV9-1PSS |
Clear Glass | 2 mL SureStop™ Screw Glass Vial, Level 3 | 100/Pk. |
£17.25
Pack of 100 |
In Stock
Log in to see stock. |
|||
17314083
|
Thermo Scientific™
6PSV9-1PSSF |
Clear Glass | 2 mL SureStop™ Screw Glass Vial, Level 3 | 5000/Pk. |
£778.49
Pack of 5000 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
17324083
|
Thermo Scientific™
6PSV9-1PSST |
Clear Glass | 2 mL SureStop™ Screw Glass Vial, Level 3 | 1000/Pk. |
£163.89
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
17334083
|
Thermo Scientific™
6PSV9-1PT |
Clear Glass | 2 mL Screw Glass Vial, Level 3 | 1000/Pk. |
£136.59
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
17344083
|
Thermo Scientific™
6PSV9-2PSS |
Amber Glass | 2 mL SureStop™ Screw Glass Vial, Level 3 | 100/Pk. |
£18.22
Pack of 100 |
In Stock
Log in to see stock. |
|||
17354083
|
Thermo Scientific™
6PSV9-2PSSF |
Amber Glass | 2 mL SureStop™ Screw Glass Vial, Level 3 | 5000/Pk. |
£821.75
Pack of 5000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
17364083
|
Thermo Scientific™
6PSV9-2PSST |
Amber Glass | 2 mL SureStop™ Screw Glass Vial, Level 3 | 1000/Pk. |
£173.00
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
17374083
|
Thermo Scientific™
6PSV9-S1P |
Clear Silanized Glass | 2 mL Screw Silanized Glass Vial, Level 3 | 100/Pk. |
£56.55
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
Description
Choose Thermo Scientific™ SureSTART™ 2 mL Glass Screw Top Vials, Performance Level 3, for high performance applications, when sensitivity is a must. Level 3 vials are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. This offering includes Thermo Scientific™ SureStop™ vials, which, when used with 9 mm AVCS™ screw caps, ensure an optimal seal every time. The SureStop vial-AVCS cap system is specially designed to prevent screw thread vial failures such as cap tilt, cap deformities, dislodged septa, or septum push through, thus preventing injection failures and sample evaporation.
Features
- Available in amber and clear glass
- Specification Certified to ensure their physical dimensions for autosampler compatibility
- Meet all requirements of US, EU, JPN Pharmacopeia
- Buy in bulk for greater savings
Performance Level 3 Vials – for High Performance Applications
- Identified by three waves on the vial
- Convenient write-on patch for many of the vials
- Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
- Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass (HRAM) instruments
Specification Certified
- All Thermo Scientific SureSTART vials are dimensionally verified
- Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
- Uniform and defect-free
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
Specifications
9 mm | |
SureSTART Level 3 | |
Short Thread Screw Cap | |
Specification Certified | |
1.5 mL |
Flat Base | |
2 mL | |
32 mm | |
Yes |