missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 9 mm Screw Caps, Level 2 High-throughput Applications

Product Code. 17333863 Shop All Thermo Scientific Products
Blue, Red Silicone/Ivory PTFE, AVCS Screw Cap, 5000 Pk., Pack of 5000
Click to view available options
Color:
Black
Blue
Green
Red
Yellow
Septum:
Red Silicone/Ivory PFTE
Red Silicone/Ivory PTFE
Red Silicone/White PTFE
White Silicone/Beige PTFE
White Silicone/Red PTFE
White Silicone/Red Polyimide
Type:
AVCS Screw Cap
Screw Cap
Quantity:
100 Pk.
1000 Pk.
5000 Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
This item is not returnable. View return policy

Product Code. 17333863

Brand: Thermo Scientific™ 6ASC9RT1F

Only undefined left
Only undefined left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Level 2 Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening, including our SureSTART 2 mL Glass Screw Vials and 1.7 mL Glass High Recovery Screw Microvials for <2 mL samples (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from polypropylene caps with all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Our AVCS™ caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial. Use AVCS screw caps with our SureStop™ vials for effective seals, consistent data, and increased sample throughput.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Material Polypropylene
Pre-slit No
Septum Red Silicone/Ivory PTFE
Level Level 2
Hardness 55 Shore
Product Line SureSTART Level 2
Quantity 5000 Pk.
Thickness (Metric) 1 mm
Certifications/Compliance Specification Certified
Type AVCS Screw Cap
Closure Size 9 mm
For Use With (Equipment) 9 mm Screw Vials
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SureSTART™ 9 mm Screw Caps, Level 2 High-throughput Applications >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.