missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ SureSTART™ 9 mm Screw Caps, Level 3 High Performance Applications Product Code.: 17363993
In Stock
  • ONLINE EXCLUSIVE PRICE
    ÂŁ57.80
    ÂŁ53.55 / Pack of 100
    Save ÂŁ4.25
    7% Off
Only null left
Add to basket

Thermo Scientific™ SureSTART™ 9 mm Screw Caps, Level 3 High Performance Applications

Product Code. 17363993 Shop All Thermo Scientific Products
Blue, Gold, White Silicone/Red PTFE, Magnetic Tin Plate Cover, 54 Shore, Pack of 100
Click to view available options
Color:
Black
Blue
Blue, Gold
Gray
Green
Red
Yellow
Septum:
Blue Silicone/Clear PTFE
Red PTFE/White Silicone/Red PTFE
Silicone/PTFE
White Silicone/Blue PTFE
White Silicone/Red PTFE
Style:
Bonded
Magnetic Tin Plate Cover
Pre-slit
Pre-slit, Bonded
Pre-slit, Soft
Soft
Hardness:
30 Shore
45 Shore
50 Shore
54 Shore
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
This item is not returnable. View return policy

Product Code. 17363993

Brand: Thermo Scientific™ 6PMSC9ST1

  • ONLINE EXCLUSIVE PRICE
    ÂŁ57.80
    ÂŁ53.55 / Pack of 100
    Save ÂŁ4.25
    7% Off
Only null left
In Stock
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Level 3 Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.

Use Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening, including our SureSTART 2 mL Glass Screw Vials, 2 mL Gold-Grade Glass Screw Vials, Total Recovery Glass Screw Microvials for <2 mL samples, 1.7 mL High Recovery Glass Screw Vials, and Glass Screw Microvials for <2 mL samples (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from polypropylene caps with all-purpose silicone/PTFE septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Our AVCS™ caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial. Use AVCS screw caps with our SureStop™ vials for effective seals, consistent data, and increased sample throughput.

Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color Blue, Gold
Material Polypropylene, Magnetic Tinplate Cover
Pre-slit No
Septum White Silicone/Red PTFE
Level Level 3
Style Magnetic Tin Plate Cover
Hardness 54 Shore
Product Line SureSTART Level 3
Quantity 100 Pk.
Thickness (Metric) 1 mm
Certifications/Compliance Specification Certified
Type AVCS Screw Cap
Closure Size 9 mm
For Use With (Equipment) 9 mm Screw Vials
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SureSTART™ 9 mm Screw Caps, Level 3 High Performance Applications >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.