missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications

Ensure that your environmental analyses meet government regulations with our Level 2 Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits.

Brand:  Thermo Scientific™ 6AK20ACTAS

 View more versions of this product

Product Code. 17323813

  • £106.53 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensure that your environmental analyses meet government regulations with our Level 2 Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Choose from a variety of kits containing screw vials in clear or amber glass and open or closed top polypropylene caps with silicone/PTFE or polyethylene foam/PTFE septa designed to reduce autosampler needle issues.

Level 100 EPA Vials
Our Level 100 EPA vials are processed and packaged under a strict registered ISO Quality Management System. Level 100 products are not certified or pre-cleaned. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

White
27.5 mm
20 mL
100 Vials and Caps
SureSTART Level 2
Polypropylene
57 mm
Specification Certified, EPA Level 100
24 mm
24 mm
15 mm
Amber Glass
White Polyethylene Foam/White PTFE
24 mm
20 mL
Screw Cap, Closed Top, Level 2
1 mm
EPA Certified Vial and Cap Kit, Level 2
No
20 mL Screw Glass Vial, Level 2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers