Learn More
Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications
Ensure that your environmental analyses meet government regulations with our Level 2 Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits.
Brand: Thermo Scientific™ 6AK40AOTAS
91.75 GBP valid until 2024-07-31
Use promo code "21824" to get your promotional price.
Additional Details : Weight : 2.50520kg
Description
Ensure that your environmental analyses meet government regulations with our Level 2 Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Choose from a variety of kits containing screw vials in clear or amber glass and open or closed top polypropylene caps with silicone/PTFE or polyethylene foam/PTFE septa designed to reduce autosampler needle issues.
Level 100 EPA Vials
Our Level 100 EPA vials are processed and packaged under a strict registered ISO Quality Management System. Level 100 products are not certified or pre-cleaned. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.
Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
Specifications
White | |
27.5 mm | |
40 mL | |
100 Vials and Caps | |
45 Shore | |
40 mL | |
Screw Cap, Open Top, Level 2 | |
3.2 mm | |
EPA Certified Vial and Cap Kit, Level 2 | |
No | |
40 mL Screw Glass Vial, Level 2 |
15 mm | |
Amber Glass | |
Clear Silicone/White PTFE | |
24 mm | |
SureSTART Level 2 | |
Polypropylene | |
95 mm | |
Specification Certified, EPA Level 100 | |
24 mm | |
24 mm |