missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications

Product Code. 17383803 Shop All Thermo Scientific Products
Click to view available options
Volume (Metric):
4 mL
8 mL
12 mL
16 mL
20 mL
40 mL
Color:
Amber
Clear
Closure Size:
13 mm
15 mm
18 mm
24 mm
Septum:
Polyethylene Foam/PTFE
Silicone/PTFE
missing translation for 'unitSize'
Pack of 100
Pack of 200
This item is not returnable. View return policy

Product Code. 17383803

missing translation for 'mfr': Thermo Scientific™ 6AK12ACT

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure that your environmental analyses meet government regulations with our Level 2 Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits.

Ensure that your environmental analyses meet government regulations with our Level 2 Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Choose from a variety of kits containing screw vials in clear or amber glass and open or closed top polypropylene caps with silicone/PTFE or polyethylene foam/PTFE septa designed to reduce autosampler needle issues.

Level 100 EPA Vials
Our Level 100 EPA vials are processed and packaged under a strict registered ISO Quality Management System. Level 100 products are not certified or pre-cleaned. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Color (Seal) White/White
Diameter (Metric) Opening 9 mm
Diameter (Metric) Inner 18.5 mm
Color Amber
Material Glass
Volume (Metric) 12 mL
Septum Polyethylene Foam/PTFE
Includes 200 Vials and Caps
Size (Metric) Opening 15 mm
Product Line SureSTART Level 2
Volume (Metric) Total 12 mL
Closure Material Polypropylene
Closure Type Screw Cap, Closed Top, Level 2
Height (Metric) 66 mm
Thickness (Metric) 1 mm
Certifications/Compliance Specification Certified, EPA Level 100
Type EPA Certified Vial and Cap Kit, Level 2
Closure Size 15 mm
Marking Spot No
Septa Size (Metric) 15 mm
Vial Type 12 mL Screw Glass Vial, Level 2
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.