missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ MSCERT Screw Vial and Cap Kits, Level 3 High Performance Applications

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ MSCERT Screw Vial and Cap Kits.

£85.00 - £102.51

Specifications

Closure Color Blue
Diameter (Metric) Opening 6 mm
Diameter (Metric) Inner 12 mm
Volume (Metric) 2 mL
Includes 100 Vials and Caps
View More Specs

Products 8
Product Code Brand Material Closure Type Septum Price Quantity & Availability  
Product Code Brand Material Closure Type Septum Price Quantity & Availability  
17373993
View Documents
Thermo Scientific™
6PMSCK534W
Clear Glass Screw Cap, ACVS, Level 3 Blue Silicone/Clear PTFE
£85.00
Pack of 100
In Stock
to see stock.
Add to basket
 
17383993
View Documents
Thermo Scientific™
6PMSCK535W
Amber Glass Screw Cap, ACVS, Level 3 Blue Silicone/Clear PTFE
£89.95
Pack of 100
In Stock
to see stock.
Add to basket
 
17393993
View Documents
Thermo Scientific™
6PMSCK540W
Clear Glass Screw Cap, ACVS, Level 3 Blue Silicone/Clear PTFE; Pre-slit
£85.32
Pack of 100
In Stock
to see stock.
Add to basket
 
17304003
View Documents
Thermo Scientific™
6PMSCK541W
Amber Glass Screw Cap, ACVS, Level 3 Blue Silicone/Clear PTFE; Pre-slit
£89.24
Pack of 100
In Stock
to see stock.
Add to basket
 
17314003
View Documents
Thermo Scientific™
6PMSCK601W
Clear Glass Screw Cap, Level 3 White Silicone/Beige PTFE; Pre-slit, Bonded
£101.51
Pack of 100
In Stock
to see stock.
Add to basket
 
17324003
View Documents
Thermo Scientific™
6PMSCK611W
Amber Glass Screw Cap, Level 3 White Silicone/Beige PTFE; Pre-slit, Bonded
£102.51
Pack of 100
In Stock
to see stock.
Add to basket
 
17334003
View Documents
Thermo Scientific™
6PMSCK641W
Clear Glass Screw Cap, Level 3 White Silicone/Beige PTFE; Pre-slit, Bonded
£96.98
Pack of 100
In Stock
to see stock.
Add to basket
 
17344003
View Documents
Thermo Scientific™
6PMSCK651W
Amber Glass Screw Cap, Level 3 White Silicone/Beige PTFE; Pre-slit, Bonded
£102.51
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ MSCERT Screw Vial and Cap Kits. Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from a variety of kits containing short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.

MSCERT (Kits only)
Certified high-performance kits for use with routine mass spectrometry analyses.
Our MSCERT kits are tested by both LC-MS and GC-MS to ensure that there are no extractables, leachables, or residual manufacturing agents present in the vial that could generate spurious chromatographic peaks and interfere with your results. They are also tested and certified for up to 15 critical physical specifications to prevent technical/performance issues. Customers receive the test results and certificate of analysis in the kit box. Recommended for low adsorption.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Specifications

Blue
12 mm
100 Vials and Caps
55 Shore
2 mL
32 mm
MSCERT
9 mm
9 mm
6 mm
2 mL
9 mm
SureSTART Level 3
Polypropylene
1 mm
MSCERT Vial and Cap Kit, Level 3
Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.