missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Polyspring Inserts for 2 mL Vials, Level 1 Everyday Analysis

Use SureSTART™ Performance Level 2 Polyspring Plastic Inserts in 2 mL screw, snap, or crimp top vials when analyzing small sample sizes of less than 2 mL.

Brand:  Thermo Scientific™ 6EME03CPPSPF

 View more versions of this product

Product Code. 17353903

  • £1623.08 / Pack of 5000
Estimated Shipment: 03-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use Thermo Scientific™ SureSTART™ Level 1 Polyspring Plastic Inserts with 2 mL screw, crimp, or snap vials to maximize injection volume when analyzing <2 mL samples. The integral polyspring at the bottom of the insert centers the insert in the vial, ensures a good seal with the vials' cap, and provides a cushion against needle contact. These plastic inserts have a small total volume capacity of <400 μL and a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. These inserts are Specification Certified to ensure autosampler compatible physical dimensions and meet all requirements of US, EU, and JPN Pharmacopia.

Features

  • Meet all requirements of US, EU, JPN Pharmacopeia
  • Use with 9 mm screw vials, 11 mm snap vials, or 11 mm crimp vials
  • Seal vials with 9 mm screw caps and septa, 11 mm crimp caps and septa, or 11 mm snap caps and septa depending on the vial used

Performance Level 2 Vials – for High-Throughput Applications

  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications

Specification Certified

  • All Thermo Scientific SureSTART inserts are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific SureSTART Vials, Caps, Inserts, and Kits

SureSTART vials and caps are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

  • Level 1 vials and caps are for Everyday Applications and are suitable for QA/QC applications using core detectors.
  • Level 2 vials, caps, inserts, and kits are for High-Throughput Applications. These vials have very low metal content, extractables, and leachables to deliver high quality data with an uninterrupted workflow.
  • Level 3 vials, caps, inserts, and kits are for High Performance Applications. Use Level 3 for your most valuable samples and analytes prone to glass adsorption to deliver consistent, reproducible results for your most demanding analyses.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

6 mm
0.1 mL
4 μL
SureSTART Level 1
31 mm
Polyspring Insert
0.25 mL
Clear Polypropylene
5000/Pk.
Conical with Polyspring
0.3 mL
Specification Certified
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.