Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 384-Well Plate Sealing Mat, Square, Flat Base, Level 1 Everyday Analysis
Use SureSTART™ WebSeal™ 384-Well Plate Sealing Mats, Square, Performance Level 1 for everyday chromatography analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.
Specifications
Color | Clear |
---|---|
Solvent Or Alcohol Resistant | No Resistance |
Material | Silicone |
Sterility | Non-sterile |
No. of Wells | 384 |
Product Code | Brand | Color | Material | Pre-slit | No. per Pack | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Pre-slit | No. per Pack | Price | Quantity & Availability | ||
15192739
|
Thermo Scientific™
60180-M126 |
Clear | Silicone | No | 5 Mats |
N/A
|
N/A | ||
15816261
|
Thermo Scientific™
60180-M186 |
Clear | Silicone | No | 50 Mats |
N/A
|
N/A | ||
15102749
|
Thermo Scientific™
60180-M150 |
Clear | Silicone | Yes | 5 Mats |
N/A
|
N/A | ||
Description
Thermo Scientific™ SureSTART™ Level 1 WebSeal™ Square 384-Well Plate Sealing Mats are designed for everyday chromatography analysis.
They provide an affordable choice for use with most HPLC/UHPLC instrument types and are ideal for non-regulated laboratories using water and polar solvents.
These 384-well plate sealing mats are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.
Performance Level 1 Mats – for Everyday Analysis
- Ideal for non-regulated labs that use water and polar solvents
- GC tested
- Suitable for HPLC/UHPLC applications
- Suitable for biopharmaceutical applications
- Suitable for QA/QC applications using core detectors
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, fluorescence, and ELSD
- Eliminate cross contamination of samples
- Resist coring and tearing
- Superior resealability after multiple injections
- WebSeal mats are manufactured from EVA (Ethylene-vinyl acetate) or pure silicone with or without a PTFE coating
- Silicone mats are dry heat autoclavable with excellent chemical compatibility, and can withstand low temperatures down to -80°C
Reduce the risk of mis-injection – To seal your plates correctly, it’s important to use the right mat
- Silicone Mats – Using a silicone mat with the correct profile reduces sample and solvent evaporation during your workflows, provides better consistency, and is ideal for long-term storage.
- Pre-slit Mats – Pre-slit mats are effective at reducing mis-injections and can be used again for confirmatory runs on the same plates without solvent loss. Their slits allow the use of pipette tips as well as multichannel pipettes.
- Adhesive Seals – Adhesive seals are effective as a one-time seal, but cannot be used for repeat runs. The exception is our three-layer re-sealing tape without glue at the cavity area.
Specification Certified
- All Thermo Scientific SureSTART WebSeal mats are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 products are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 products are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 products are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
Clear | |
Silicone | |
384 | |
SureSTART WebSeal Level 1 | |
Yes | |
Square |
No Resistance | |
Non-sterile | |
HPLC, UHPLC, GC | |
None | |
-80°C to +121°C | |
WebSeal 384-well Square Well Plate |