Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Deep Well Plates, Square V-Bottom, Level 1 Everyday Analysis
Use SureSTART™ WebSeal™ 96-Well Deep Well Plates, Square V-Bottom, Performance Level 1, for everyday chromatography analysis. They are Specification Certified and conform to ANSI-SLAS 4-2004 standards.
Brand: Thermo Scientific™ 60180-P105B
36.80 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 96-Well Square V-Bottom Deep Well Plates are designed for everyday chromatography analysis.
They provide an affordable choice for use with most HPLC/UHPLC instrument types, and are ideal for non-regulated laboratories using water, water and polar solvents, and polar solvents.
These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 8 mm Diameter, Square, Level 1 or SureSTART WebSeal 96-Well Plate Sealing Mats, 8 mm Diameter, Square, Level 2.
Performance Level 1 Plates – for Everyday Analysis
- Ideal for non-regulated labs that use water and polar solvents
- Commodity plates, seals, tapes
- GC tested
- Suitable for HPLC/UHPLC applications
- Suitable for biopharmaceutical applications
- Suitable for QA/QC applications using core detectors
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
Includes Barcode | |
8 x 12 | |
Clear | |
96 | |
Non-sterile | |
2000 μL | |
5 Plates |
Specification Certified, GC/MS Tested | |
SureSTART WebSeal Level 1 | |
Polypropylene | |
50 to 1900 μL | |
Non-coated | |
Square, Conical Bottom (V-well) | |
-80°C to 121°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.