missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Level 1 Everyday Analysis

Use SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Performance Level 1 for everyday chromatography analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.

Brand:  Thermo Scientific™ 60180-M102

 View more versions of this product

Product Code. 15102719

  • £59.09 / Pack of 5
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 8 mm Diameter Round 96-Well Plate Sealing Mats are designed for everyday chromatography analysis. They provide an affordable choice for use with most HPLC/UHPLC instrument types and are ideal for non-regulated laboratories using water and polar solvents.

These 96-well plate sealing mats are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.

Performance Level 1 Mats – for Everyday Analysis

  • Ideal for non-regulated labs that use water and polar solvents
  • GC tested 
  • Suitable for HPLC/UHPLC applications
  • Suitable for biopharmaceutical applications
  • Suitable for QA/QC applications using core detectors 
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, fluorescence, and ELSD
  • Eliminate cross contamination of samples
  • Resist coring and tearing
  • Superior resealability after multiple injections
  • WebSeal mats are manufactured from EVA (Ethylene-vinyl acetate) or pure silicone with or without a PTFE coating
  • Silicone mats are dry heat autoclavable with excellent chemical compatibility, and can withstand low temperatures down to -80°C

Reduce the risk of mis-injection – To seal your plates correctly, it’s important to use the right mat

  • Silicone Mats – Using a silicone mat with the correct profile reduces sample and solvent evaporation during your workflows, provides better consistency, and is ideal for long-term storage.
  • Pre-slit Mats – Pre-slit mats are effective at reducing mis-injections and can be used again for confirmatory runs on the same plates without solvent loss. Their slits allow the use of pipette tips as well as multichannel pipettes.
  • Adhesive Seals – Adhesive seals are effective as a one-time seal, but cannot be used for repeat runs. The exception is our three-layer re-sealing tape without glue at the cavity area.

Specification Certified

  • All Thermo Scientific SureSTART WebSeal mats are dimensionally verified 

Lot Traceable

  • 100% traceable through the manufacturing process 
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 products are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 products are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 products are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents

978

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Blue
Silicone, PTFE
96
8 mm
No
None
-80°C to +121°C
WebSeal 96-well Round Well Plate
Solvent Resistant
Non-sterile
5 Mats
HPLC, UHPLC, GC
SureSTART WebSeal Level 1
Yes
Round
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.