missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Level 1 Everyday Analysis

Use SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Performance Level 1 for everyday chromatography analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.

Brand:  Thermo Scientific™ 60180-M183

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 16231362

  • £69.00 / Pack of 5
In Stock
to see stock.
Add to basket

Description

Description

Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 8 mm Diameter Round 96-Well Plate Sealing Mats are designed for everyday chromatography analysis. They provide an affordable choice for use with most HPLC/UHPLC instrument types and are ideal for non-regulated laboratories using water and polar solvents.

These 96-well plate sealing mats are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.

Performance Level 1 Mats – for Everyday Analysis

  • Ideal for non-regulated labs that use water and polar solvents
  • GC tested 
  • Suitable for HPLC/UHPLC applications
  • Suitable for biopharmaceutical applications
  • Suitable for QA/QC applications using core detectors 
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, fluorescence, and ELSD
  • Eliminate cross contamination of samples
  • Resist coring and tearing
  • Superior resealability after multiple injections
  • WebSeal mats are manufactured from EVA (Ethylene-vinyl acetate) or pure silicone with or without a PTFE coating
  • Silicone mats are dry heat autoclavable with excellent chemical compatibility, and can withstand low temperatures down to -80°C

Reduce the risk of mis-injection – To seal your plates correctly, it’s important to use the right mat

  • Silicone Mats – Using a silicone mat with the correct profile reduces sample and solvent evaporation during your workflows, provides better consistency, and is ideal for long-term storage.
  • Pre-slit Mats – Pre-slit mats are effective at reducing mis-injections and can be used again for confirmatory runs on the same plates without solvent loss. Their slits allow the use of pipette tips as well as multichannel pipettes.
  • Adhesive Seals – Adhesive seals are effective as a one-time seal, but cannot be used for repeat runs. The exception is our three-layer re-sealing tape without glue at the cavity area.

Specification Certified

  • All Thermo Scientific SureSTART WebSeal mats are dimensionally verified 

Lot Traceable

  • 100% traceable through the manufacturing process 
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 products are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 products are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 products are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications

Specifications

Clear
Silicone
96
8 mm
Yes
None
-80°C to +121°C
WebSeal 96-well Round Well Plate
No Resistance
Non-sterile
5 Mats
HPLC, UHPLC, GC
SureSTART WebSeal Level 1
Yes
Round
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers