Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plates for Well Plate Kits, Level 3 High Performance Applications
Use these SureSTART™ WebSeal™ 96-Well Plates for Well Plate Kits, Performance Level 3, for high performance chromatography analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.
Brand: Thermo Scientific™ 60180-P400
Code : NEW
Additional Details : Weight : 0.42000kg
Description
Save time and minimize the risk of cross-contamination with Thermo Scientific™ SureSTART™ Level 3 WebSeal™ 96-Well Plates for Well Plate Kits. Select Level 3 products for ultimate performance and sensitivity from your methods while maintaining the highest levels of sample security and integrity. These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.
Performance Level 3 Vials – for High Performance Analysis
- Ideal for regulated labs using all solvent types including non-polar solvents
- Suitable for HPLC/UHPLC applications
- Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis
Specification Certified
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance is available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
8 x 12 | |
Clear | |
96 | |
Non-sterile | |
800 μL | |
-80°C to 121°C | |
7 mm |
SureSTART WebSeal Level 3 | |
Polypropylene | |
550 μL | |
Non-coated | |
Round, Conical Bottom (V-well) | |
31.5 mm | |
Microtiter |