missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ Plate+ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 3 High Performance Applications

Use glass-coated SureSTART™ WebSeal™ Plate+ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Performance Level 3, for high performance analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.

Brand:  Thermo Scientific™ 60180-P332

348.64 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 16416449

  • £429.62 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

No Barcode
8 x 12
Clear
96
Non-sterile
220 μL
10 Plates
14.6 mm
Microtiter
Specification Certified
SureSTART WebSeal Level 3
Glass-coated Polypropylene
190 μL
Glass-coated
Round, Conical Bottom (V-well)
-80°C to 121°C
7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SureSTART™ WebSeal™ Plate+ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 3 High Performance Applications > 220 μL, V-bottom, 10 Plates

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.