missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Swann-Morton™ Stainless Steel Scalpel Handles, Graduated
Use Swann Morton™ Stainless Steel Scalpel Handles, Graduated to assist with training, marking of the correct surgical site and trauma injury investigations.
£91.74
Specifications
Blade Material | Stainless Steel |
---|---|
Product Type | Surgical Scalpel Handle |
Autoclavable | Yes |
Graduated | Yes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11880862
|
Swann-Morton™
0933 |
# 3 |
£91.74
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11890862
|
Swann-Morton™
0934 |
# 4 |
£91.74
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Non-sterile
- Individually packed
- Graduated
- Stainless Steel
Specifications
Stainless Steel | |
Surgical Scalpel Handle | |
Yes | |
Yes |