missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Suspended Undercounter Cabinet with Drawers for Kompatto Workstation
Suspended Undercounter cabinet with 3 soft-close drawers with central lock for Kompatto workstation. Made in Fire-retardant particleboard.
£624.00
Specifications
Product Type | Suspended Undercounter Cabinet |
---|---|
Color | Light Gray |
Material | Particleboard |
Includes | 3 Soft-close Drawers with Central Lock |
For Use With (Equipment) | Kompatto Series Workstation |
Product Code | Brand | Frame Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frame Color | Price | Quantity & Availability | ||||||
30057546
|
BICASA
K-DRAW-A |
Anthracite |
£624.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
30057564
|
BICASA
K-DRAW-B |
Blue |
£624.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
30057560
|
BICASA
K-DRAW-R |
Red |
£624.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
Description
- For Kompatto Series Workstation
- Suspended under the countertop
- Drawers: EN 14749 certified sliding guide - Soft-Close damping system - Single loading capacity of Kg 40,0
- Central locking system as standard
- Body width mm 500 + mm 20 of ergonomic anodized and painted aluminum handle
- Fire-retardant particleboard body
- Light Gray color (2 decorative) - mm 19 thickness
- Frontal drawer panels and doors with ABS rounded rim
Specifications
Suspended Undercounter Cabinet | |
Particleboard | |
Kompatto Series Workstation | |
19.7 in. |
Light Gray | |
3 Soft-close Drawers with Central Lock | |
600 x (500 + 20) x 530 mm | |
500 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BICASA Suspended Undercounter Cabinet with Drawers for Kompatto Workstation