missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Suspended Undercounter Cabinet with Hinged Door for Kompatto Workstation
Suspended Undercounter cabinet with Hinged Door for Kompatto workstation. Made in Fire-retardant particleboard.
£294.00
Specifications
Product Type | Suspended Undercounter Cabinet |
---|---|
Color | Light Gray |
Material | Particleboard |
No. of Shelves | 1 |
For Use With (Equipment) | Kompatto Series Workstation |
Code produit | Marque | Includes | Frame Color | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Includes | Frame Color | Prix | Quantité et disponibilité | |||||
30057538
|
BICASA
K-DOLH-A |
Left Opening Door | Anthracite |
£294.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||||
30057558
|
BICASA
K-DOLH-B |
Left Opening Door | Blue |
£294.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||||
30057537
|
BICASA
K-DOLH-R |
Left Opening Door | Red |
£294.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||||
30057584
|
BICASA
K-DORH-A |
Right Opening Door | Anthracite |
£294.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||||
30057587
|
BICASA
K-DORH-B |
Right Opening Door | Blue |
£294.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||||
30057557
|
BICASA
K-DORH-R |
Right Opening Door | Red |
£294.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||||
Description
- For Kompatto Series Workstation
- Suspended under the countertop
- Doors: 270° degrees opening - Automatic hold-closing hinges
- Body width mm 500 + mm 20 of ergonomic anodized and painted aluminum handle
- Steel sheet shelf (height-adjustable) - Keyable lock as option
- Fire-retardant particleboard body
- Light Gray color (2 decorative) - mm 19 thickness
- Frontal drawer panels and doors with ABS rounded rim
Spécification
Suspended Undercounter Cabinet | |
Particleboard | |
Kompatto Series Workstation | |
19.7 in. |
Light Gray | |
1 | |
600 x (500 + 20) x 530 mm | |
500 mm |
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
BICASA Suspended Undercounter Cabinet with Hinged Door for Kompatto Workstation