missing translation for 'onlineSavingsMsg'
Learn More

A&D Instruments™ SV-10 Series Sine Wave Vibro Viscometer

The SV-10 tuning fork vibration viscometer is simple to use and provides highly accurate, fast results. The instrument is ideal for Newtonian and Non-Newtonian samples, especially those of a volatile nature.

Brand:  A&D Instruments™ SV-10

Product Code. 16601292

  • £5540.00 / Each
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Measurement of very low viscosities (down to 1/3 of water viscosity)
  • Small sample size, standard sample cups 35 mL with optional size down to 13 mL and 10 mL
  • No spindles or interchangeable parts
  • Easy to clean, just wipe down
  • Standard temperature measurement from 0°C to 160°C
  • First result within 15 seconds, then continuous real-time data
  • Use standalone or with Free PC software for data collection and graphing in real-time
  • Wide measurement range: 0.3 to 10,000 mPa (SV-10), 1000 to 100,000 mPa (SV-100)
  • High precision with a repeatability of ±1% of displayed value
Specifications

Specifications

0.3 to 10,000 cP
RS232C Interface, 1.5 m Connection Cable
332 mm
0°C to 160°C
AC Adapter, 14 VA
VFD
536 mm
314 mm
5 kg
30 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers