missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Glass Screwthreads
For use by Glassblowers to construct apparatus with SVL joints
Brand: SVL 703-01
43.08 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 0.33300kg
Description
- For use by Glassblowers to construct apparatus with SVL™ joints
- Borosilicate glass for highest resistance to thermal shock and chemical corrosion
Specifications
Junction Tube | |
Borosilicate Glass (3.3) | |
6.49 in. | |
1.8 mm |
SVL Joint Size: 15 | |
16 mm | |
165 mm | |
For use by Glassblowers to construct apparatus with SVL™ joints |