missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Wide Neck Reaction Vessels
Cylindrical and round bottom
Brand: SVL 296-72
This item is not returnable.
View return policy
Description
- Manufactured from borosilicate glass for high resistance to chemical attack and thermal shock
- With 100mm wide neck to accept SVL™ lids and sealing ring
Specifications
4 L | |
SVL™ lids and sealing ring | |
Reaction vessel | |
Wide |
Borosilicate Glass | |
245 mm | |
Spherical | |
206 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction