missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ SVL™ Stirrer Heads for SVL™ Stirrer Shafts
Switch stirring heads quickly and easily. Pyrex™ SVL™ Stirrer Head for SVL™ Stirrer Shafts are constructed of durable PTFE polymer; some types are fortified with a metal core.
£70.10 - £434.30
Product Code | Brand | Type | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
12024422
|
Pyrex™
588-93 |
Collapsible Impeller | 70 mm | Vessels with SVL™ 30 joint or 29/32 socket |
£70.10
Each |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||
12044422
|
Pyrex™
588-95 |
Anchor | 90 mm | SVL™ reaction vessels |
£155.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
12054422
|
Pyrex™
588-97 |
Helix - 6 Blades | 80 mm | SVL™ reaction vessels | |||||
15527740
|
Pyrex™
588-94 |
Paddle | 70 mm | SVL™ reaction vessels | |||||
15537740
|
Pyrex™
588-98 |
Anchor | 54 mm | SVL™ reaction vessels |
£305.00
Pack of 5 |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||
Description
- Designed for use with SVL™ stirrer shafts
- Head simply screws into the end of the shaft
- Manufactured from a PTFE based polymer with the Anchor and Helix types stiffened by a metal core
Specifications
1 Each |