Learn More
KD Scientific SWAGELOK™ with Sealing O-Ring for 20 to 200 mL SS Syringe
SWAGELOK™ with Sealing O-Ring is a stainless steel syringe replacement fitting intended for high pressure applications with good resistance to most aggressive liquids.
Brand: KD Scientific 70-2249
Additional Details : Weight : 0.20000kg
Description
Stainless Steel Syringes intended for high pressure applications with good resistance to most aggressive liquids.
- Wetted parts are #316 stainless steel or Viton.
- Syringes are available in 2.5, 8, 20, 50, 100 and 200 mL sizes with removable replaceable tips.
- Genuine SWAGELOK™ syringe to tube fittings are available in 1/16, 1/8 and 1/4 inch sizes.
- A luer lock end fitting is also available (20 to 200 mL sizes only)
- 2.5 mL and 8 mL tips are interchangable.
- 20 to 200 mL tips are interchangeable with all (20 to 200 mL) syringes in the series.
Specifications
Stainless Steel | |
No Needle Included | |
6.35 mm | |
Reusable | |
No |
0.25 in. SWAGELOK™, with Sealing O-Ring for 20 to 200 mL SS Syringe | |
0.25 in. | |
Sealing O-Ring | |
20 to 200 mL | |
Non-sterile |