missing translation for 'onlineSavingsMsg'
Learn More

Notrax Swisslon XT™ Premium Quality Barrier Matting, Charcoal

Product Code. p-7227235
Click to view available options
Length (Metric):
90 cm
120 cm
150 cm
180 cm
240 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17742028

Brand: Notrax 380S0023CH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Notrax Swisslon XT™ Premium quality barrier matting designed to remove walked-in moisture and finer dirt particles in large indoor entrance areas, including wall-to-wall applications.

  • Premium quality barrier matting designed to remove walked-in moisture and finer dirt particles in large indoor entrance areas, including wall-to-wall applications
  • Our redesigned classic barrier mat, known for its softer yarns, has been enhanced with a mono-filament to offer additional scraping and provide excellent cleaning and absorbing
  • The new tri-color grit pattern provides outstanding dirt-hiding characteristics
  • Great ability to retain moisture (<58 liters per m²) and scrape debris from foot traffic while maintaining its great looking appearance for the longest time
  • A dense heavyweight vinyl backing ensures longevity

Specifications

Color Charcoal
Length (English) 35 in.
Length (Metric) 90 cm
Material Polyamide 6.0 Yarns
Type Industrial and Commercial Matting
Width (Metric) 60 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.