missing translation for 'onlineSavingsMsg'
Learn More
Learn More
mb2 Swivel Anti-Static Work Chair in Polyurethane
missing translation for 'orderingAttributeHoverText'
:
Chair in Polyurethane
Description
- Antistatic work chair
- Seat and backrest in multilayers of beech and poplar wood, entirely foamed with black antistatic polyurethane
- Backrest support in chromed steel rod, in height and depth adjustable
- Gas height adjustment
- Antistatic double rotating self-braking castors
- 5-spoke base in die-cast polished aluminium
Specifications
Specifications
| Product Type | ESD Chair |
| Color | Black |
| Adjustable (Height) | Yes |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Certifications/Compliance | IEC 61340-5-1 |
| For Use With (Application) | Laboratory |
| Lift Type | Pneumatic |
| Quantity | 1 Ea. |
| Seating Height | 480 to 670 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction