missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine Tubes, FlexTube & FlexTube Pro
Click to view available options
Product Type:
FlexTube
FlexTube Pro
Tube
Diameter (Metric) Outer:
16.0 to 16.9 mm
19.8 mm
Overall Length (Metric):
1 m
1.5 m
2.5 m
25 m
600 mm
Unit Size:
1m
Each
Description
- Made of PTFE for best possible chemical resistance
- Adjustable - easy to install: simply shorten tube as required, then mount the optimized screw connection and sealing
- Electrostatic conductive < 106 (max) Ohms
- 16.9 mm or 19.8 mm outer diameter
- Available in 4 different standard lengths of 600, 1200, 1500 and 2500 m.
- FlexTube with inner wall spiral or or FlexTubePro Inner wall smooth
Specifications
Specifications
| Description | PTFE tube, electrostatic conductive, black, ID = 6 mm, OD = 8 mm, length = 1 m |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.52 to 0.54 in. |
| Diameter (Metric) Inner | 13.4 to 13.9 mm |
| Material | PTFE-EC |
| Diameter (English) Outer | 0.63 to 0.66 in. |
| Diameter (Metric) Outer | 16.0 to 16.9 mm |
| Overall Length (English) | 39.3701 in. |
| Overall Length (Metric) | 1 m |
| Color | Black |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction