missing translation for 'onlineSavingsMsg'
Learn More

SymLine Tubes, FlexTube & FlexTube Pro

Product Code. 10785051
Click to view available options
Product Type:
FlexTube
FlexTube Pro
Tube
Diameter (Metric) Outer:
16.0 to 16.9 mm
19.8 mm
Overall Length (Metric):
1 m
1.5 m
2.5 m
25 m
600 mm
Unit Size:
1m
Each
This item is not returnable. View return policy

Product Code. 10785051

Brand: SymLine 108019

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The two most flexible and adaptable tubing systems for the safe disposal of liquid HPLC waste - flexible, expandable, chemically resistant PTFE tubing with a large bending radius.

  • Made of PTFE for best possible chemical resistance
  • Adjustable - easy to install: simply shorten tube as required, then mount the optimized screw connection and sealing
  • Electrostatic conductive < 106 (max) Ohms
  • 16.9 mm or 19.8 mm outer diameter
  • Available in 4 different standard lengths of 600, 1200, 1500 and 2500 m.
  • FlexTube with inner wall spiral or or FlexTubePro Inner wall smooth

Specifications

Description PTFE tube, electrostatic conductive, black, ID = 10 mm, OD = 12 mm, length = 1 m
Autoclavable Autoclavable
Diameter (English) Inner 0.52 to 0.54 in.
Diameter (Metric) Inner 13.4 to 13.9 mm
Material PTFE-EC
Diameter (English) Outer 0.63 to 0.66 in.
Diameter (Metric) Outer 16.0 to 16.9 mm
Overall Length (English) 39.3701 in.
Overall Length (Metric) 1 m
Color Black
Product Type Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.